Beli dinamo 12 volt di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    27%
    Rating:
    20% of 100
    (1)
    Mulai

    Rp2.099.900

    Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  2. Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Mulai

    Rp1.599.900

    Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
    atribut:
    • Number of Pole: 4P
  3. TECO Electric Motor Foot Mounted 3 Phase B3 4 Pole (Dinamo Motor Listrik)
    Mulai

    Rp3.399.900

    TECO Electric Motor Foot Mounted 3 Phase B3 4 Pole (Dinamo Motor Listrik)
    Deskripsi:
    TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Box
    atribut:
    • Housing Material: Cast Iron
    • Phase: 3
    • Number of Poles: 4
  4. Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp739.900

    Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  5. HITACHI Motor Induksi
    Mulai

    Rp32.999.900

    HITACHI Motor Induksi
    atribut:
    • Number of Phase: 2P
    • Power (HP): 10
    • Power (W): 7.5
    • Flange size: FF265
    • Frame Size: 132S
    • Insulation: B
    • Dimension IG (mm): 20
    • Dimension LB (mm): 230
    • Dimension LC (mm): 300
    • Dimension LE (mm): 4
    • Dimension La (mm): 265
    • Dimensions d (mm): 250
    • Dimensions lz (mm): 14.5
    • Flag No.: 5
  6. Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    21%
    Mulai

    Rp1.099.900

    Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    Deskripsi:
    > TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1000
  7. Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)
    33%
    Mulai

    Rp1.199.900

    Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.
    atribut:
    • Speed (rpm): 1500
    • Phase: 4P
  8. Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    Mulai

    Rp2.299.900

    Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    atribut:
    • Voltage (V/Hz): 230/50
    • Number of Phase: 1 Phase
  9. TECO Electric Motor Flange Mounted B5 3 Phase 4 Pole (Dinamo Motor Listrik)
    Mulai

    Rp3.899.900

    TECO Electric Motor Flange Mounted B5 3 Phase 4 Pole (Dinamo Motor Listrik)
    Deskripsi:
    TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Box
    atribut:
    • Housing Material: Cast Iron
    • Phase: 3
    • Number of Poles: 4
  10. Marelli Motori Electric Motor B3 (Dinamo Motor Listrik)
    Mulai

    Rp1.499.900

    Marelli Motori Electric Motor B3 (Dinamo Motor Listrik)
    Deskripsi:
    General Specifications : - Rated outputs and efficiency values are in accordance with IEC 60034-30-1, - All parameters are measured in accordance with IEC 60034-2-1, - Continuous duty (S1) with suffi cient thermal margins to withstand short overloads, - IP 55 protection degree, - Insulation class F/Temperature rise class B, - + 40°C maximum ambient temperature, - 1000 m a.s.l. installation.
  11. ADK Generator (Double)
    Mulai

    Rp19.999.900

  12. HITACHI Vortex Blower (Ring Blower)
    Mulai

    Rp13.999.900

    HITACHI Vortex Blower (Ring Blower)
    Deskripsi:
    Our Hitachi G-Series High Pressure Vortex Blowers comprise three dimension impellers that generate high-speed air by maintaining an optimal vane surface, thus facilitating higher pressure for different discharge and vacuum applications.
    atribut:
    • Poles: 2
  13. HITACHI JD Type Motor Pump
    Mulai

    Rp45.999.900

    HITACHI JD Type Motor Pump
    atribut:
    • Voltage (V): 200
    • Suction Port Diameter (Φmm): 50
    • Total Lift (m): 32/23.5
    • Material: Steel plate
    • Liquid Temperature Range (°C): 0 to 100
    • Flange: JIS10K
    • Discharge Rate (m³/minute): 00.1/0.32
  14. DAYTON Control Dampers
    Mulai

    Rp4.399.900

    DAYTON Control Dampers
    Deskripsi:
    Round manual control dampers install into round HVAC ducts and control the air passing through them. They can be set to be fully open or fully closed but not partially open. These dampers are controlled by rotating the integrated shaft and can be upgraded with parts to automate their actuation.
    atribut:
    • UNSPSC: 40101504
    • Airflow Direction: Horizontal; Vertical
    • Switch Action: Normally Open
  15. EFOS Electro Motor (Dinamo Motor Listrik)
    Mulai

    Rp1.399.900

    EFOS Electro Motor (Dinamo Motor Listrik)
    atribut:
    • Pole Electric Motor: 4
    • Phase Electric Motor: 1 Phase
    • Input Voltage (V): 220
    • IP Protection: IP 44
    • Electric Motor Speed (rpm): 1450
    • Frequency (Hz): 50
    • Mount: B3
  16. ABB Electric Motor Foot Mounted 1500RPM 4 Pole B3 (Dinamo Motor Listrik)
    Mulai

    Rp3.899.900

    ABB Electric Motor Foot Mounted 1500RPM 4 Pole B3 (Dinamo Motor Listrik)
    atribut:
    • Voltage (V): 400
    • Insulation class: ICLF
    • IP Class: IP55
    • Speed (rpm): 1500
    • Number of Poles (High): 4
    • IM Class: IMB3 IM1001
    • Phase: 3
    • Two Speed Motor: No
    • Voltage Code: D
  17. Titan Electric Motor Electric Motor Foot Mounted B3 2P 3000RPM (Dinamo Motor Listrik)
    Mulai

    Rp1.199.900

    Titan Electric Motor Electric Motor Foot Mounted B3 2P 3000RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
    atribut:
    • Number of Pole: 2P
Daftar Harga dinamo 12 volt Terbaru October 2026
HITACHI Motors (Dinamo motor/Elektric Motor)Rp2.099.900
Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)Rp2.099.900
Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)Rp1.599.900
TECO Electric Motor Foot Mounted 3 Phase B3 4 Pole (Dinamo Motor Listrik)Rp3.399.900
Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Rp739.900
HITACHI Motor InduksiRp32.999.900
Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)Rp1.099.900
Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)Rp1.199.900
Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)Rp2.299.900
Marelli Motori Electric Motor B3 3 Phase (Dinamo Motor Listrik)Rp1.599.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)